LOCKING CABLE TIE-BULK

Item #: 2832434

Cat #: TY23M-1

UPC: 786210844657

to view pricing and more.
Documents & Guides
LOCKING CABLE TIE-BULK

Overview

LOCKING CABLE TIE-BULK
Also known as: 786210844657, TY23M-1

Specifications

Color: Brown
Diameter: 0.630 in
Width: 0.090 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Color: Brown
Width: 0.090 in
Material: Nylon
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in