Complete body for pilot lights, XB6, red light block with body/fixing collar with LED 12-24V

Item #: 283247
Cat #: ZB6EB4B
UPC: 785901363569
Sign In or Register to view pricing and more.
Complete body for pilot lights, Harmony XB6, red light block with body/fixing collar with integral LED 12...24 V

Overview

Complete body for pilot lights, Harmony XB6, red light block with body/fixing collar with integral LED 12...24 V
This Harmony ZB6EB4B is a red light block with body/fixing collar with integral LED 12V to 24V. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901363569, ZB6EB4B

Specifications

Color: Red
Volts DC Range: 24, 12
Type: Light Module, Integral LED
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Color: Red
Type: Light Module, Integral LED
Size: 16 mm
Volts DC Range: 24, 12
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)