FIBERRUNNER HORIZONTAL TEE 90? 12X4

Item #: 2833185

Cat #: FRT12X4W4LYL

UPC: 613056768123

to view pricing and more.
Documents & Guides
No Documents Available
FIBERRUNNER HORIZONTAL TEE 90? 12X4

Overview

FIBERRUNNER HORIZONTAL TEE 90? 12X4
Also known as: 613056768123, FRT12X4W4LYL

Specifications

Type: Horizontal Tee
Width: 12 in
Height: 4 in
Length: 4 in
Material: PVC
Color: Yellow
Family / Style: FiberRunner®
Type: Horizontal Tee
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Width: 12 in
Length: 4 in
Color: Yellow