Compact Fluorescent Lamp, 50W, PL-L, 3500K

Item #: 283337
Cat #: PL-L-50W/835/4P/RS
UPC: 046677112684
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, Rapid Start Lamp, 50W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 20,000 Hrs. *Philips Part # 34753-4* 225W Equivalent. *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent, Rapid Start Lamp, 50W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 4300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 20,000 Hrs. *Philips Part # 34753-4* 225W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677112684, PL-L-50W/835/4P/RS

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4300
Color: White
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Color Rendering Index (CRI): 82
Lumens: 4300
Wattage: 50
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)