150 Watt Pulse Start Protected Metal Halide Bulb

Item #: 283342

Cat #: MHC150/C/U/MP/4K-ALTO12PK

UPC: 046677377267

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start, Protected Lamp, 150W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 11,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/O. Color: Coated. *Philips Part # 37726-7*

Overview

Metal Halide, Pulse Start, Protected Lamp, 150W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 11,000, CRI: 92, Color Temp: 4000K, ANSI Code: M142/M102/O. Color: Coated. *Philips Part # 37726-7*

Philips 150 Watt Direct retrofit with immediate energy savings!Range of protected, high-efficiency long life ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light to be used in open fixtures.

Also known as: 046677377267, MHC150/C/U/MP/4K-ALTO12PK

Specifications

Type: Pulse Start
ANSI Code: M102/O, M142/O
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 150
Shape: ED17P (Elliptical Dimple Protected)
Lumens: 11000
Light Technology: HID
Type: Pulse Start
Color Rendering Index (CRI): 92
Color Temperature: 4000 (Cool White)
Wattage: 150
Lumens: 11000
ANSI Code: M102/O, M142/O
Base: Medium Screw (E26)
Volts AC: 120, 277
Shape: ED17P (Elliptical Dimple Protected)
Light Technology: HID