Variable Speed Drive, Altivar Process ATV600, ATV630, 20hp, 600V, IP21

Item #: 2833543

Cat #: ATV630D15S6X

UPC: 606481324880

to view pricing and more.

Overview

Variable Speed Drive, Altivar Process ATV600, ATV630, 20 Horse Power, 600 Volt, IP21

This Altivar Process ATV600 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It features three built-in RJ45 communication ports as standard, 1 Ethernet port, and two serial ports. It works at a rated supply voltage of 600V AC. This drive saves up to 30% energy when on standby due to the innovative ‘‘Stop and Go " operation without additional costs. It is suitable for motors with a power rating of up to 20hp for applications requiring slight overload (up to 120%). It is suitable for motors with a power rating of up to 15hp for applications requiring significant overload (up to 150%). It weighs 5.5kg, and its dimensions are 171mm wide, 409mm high, and 233mm deep. This drive is focused on fluids management processing and energy saving; it offers extensive flexibility in water and wastewater, mining, minerals and metals, oil and gas, and food and beverage applications. Accessories (fan kit, graphic display terminal, etc.) and options (I/O expansion modules, communication modules, EMC input filters, etc.) are available with Altivar Process ATV600 drives, depending on the drive rating. It is designed to be mounted vertically on a wall (+/- 10 °). This new concept of drives meets the major needs of processes and utilities regarding equipment efficiency and total cost of ownership by supporting energy management, asset management, and the process's overall performance.

Also known as: 606481324880, ATV630D15S6X

Specifications

No Specifications Available