Contactor, Tesys Deca Advanced, 3P(3NO), 100hp at 480V, 150A, 48-130V AC/DC coil, Everlink

Item #: 2833601

Cat #: LC1D150AEHE

UPC: 606486977043

to view pricing and more.

Overview

Contactor, Tesys Deca Advanced, 3P(3NO), 100 Horse Power @ 480 Volt, 150 Amp, 48 - 130 Volt AC/DC Coil, Everlink

TeSys Deca Advanced contactor, 3 poles (3NO) for motor control applications up to 100hp at 480V, 160A general purpose It is equipped with a 48-130V AC/DC wide-band electronic coil that has lower power consumption, along with integrated 1NO+1NC auxiliary contacts. It can be installed in any orientation, and LRD43 could be directly mounted below contactor. The operating temperature range is between -40°C and 70°C, and it can be installed at altitudes of up to 3000m without derating. It is designed for demanding applications with improved performance under harsh environment including salt-mist, dust and high shock. The dimension is 152mm x 97mm x 155mm (H x W x D). Compact size enables panel space savings. Simple wiring with all front access to control circuit enhances accessibility and safety.

Also known as: 606486977043, LC1D150AEHE

Specifications

No Specifications Available