This product may not be available in all locations.
4
more

surge arrester cartridge, Multi9 PRD1 75r, 1P, 120 V
Item #: 2834080
Cat #: M9LC175
UPC: 606481586080
to view pricing and more.
Documents & Guides
Surge Arrester Cartridge, Multi9 PRD1 75r, 1-Pole, 120 Volt
Overview
Surge Arrester Cartridge, Multi9 PRD1 75r, 1-Pole, 120 Volt
This Multi9 product is a cartridge for PRD1 75r surge protection device. The Imax maximum discharge current is 75kA. The In nominal discharge current is 20kA. The Uc maximum continuous operating voltage is 175VAC. The maximum Up voltage protection level is 600V. It can be plugged into a surge protecting device module. Its width is 2 pitches of 9mm. The product color is light grey (RAL 7035). The dimensions are (W) 17.5mm x (H) 45mm x (D) 68.5mm. The degree of protection is NEMA 1. The operating temperature is -25°C to 60°C. The storage temperature is -40°C to 85°C. It is compliant with UL 1449 standard.
Also known as: 606481586080, M9LC175
Specifications
No Specifications Available