IEC contactor, TeSys Deca, nonreversing, 60A resistive, 4 pole, 2 NO and 2 NC, 24VAC 50/60Hz coil, o

Item #: 2834122

Cat #: LC1D40008B7

UPC: 389110231574

to view pricing and more.

Overview

IEC Contactor, TeSys Deca, Nonreversing, 60 Amp Resistive, 4-Pole, 2 Normally Open/2 Normally Closed, 24 Volt AC 50/60Hz Coil, Open Style

TeSys Deca contactor, 4 poles (2NO+2NC), for non-inductive load applications up to 60A/690V AC-1. They can be used to create motor starters for almost any type of application. It provides a 24V 50/60Hz AC coil, power connection by screw terminals, control connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (85mm width), DIN-rail mounting or screw fixing. Without build-in auxiliary contacts, side and front mounting auxiliary contact blocks available (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 5.00 inches tall, 3.35 inches wide and 4.92 inches deep. It weighs 3.17 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards.

Also known as: 389110231574, LC1D40008B7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65