1 LT R30 Straight Cylinder, Brushed Nickel

Item #: 2834247

Cat #: TH308

UPC: 045923403088

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R30 - Track Head - Straight Cylinder - Brushed Nickel Finish

Overview

1 Light - R30 - Track Head - Straight Cylinder - Brushed Nickel Finish

SATCO|NUVO track lighting heads are available in a variety of styles, colors, and shapes. The TH308 is a straight cylinder design Finished in brushed Nickel, simple yet stylish and functional. Additional accessories are available to create your perfect track lighting system to suit your needs.

Also known as: 045923403088, TH308

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65