Insulated Vibration Resistant Female Disconnect, 22-18 AWG, Butted
Item #:
28346
Cat #:
DNFR18-250B-L
UPC:
074983124589
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Vibration Resistant Female Disconnect, 22-18 AWG, Butted Seam Barrel, Brass, Red
Overview
Insulated Vibration Resistant Female Disconnect, 22-18 AWG, Butted Seam Barrel, Brass, Red
Right angle design for use in limited space applications. Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Longer barrel design for use with Panduit standard disconnect tool. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983124589, DNFR18-250B-L
Specifications
Gender: | Female |
Color: | Red |
Material: | Brass, Nylon |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Brass, Nylon |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)