
Panduit HST1.5-48-5Y Heat Shrink, Black
Item #: 283495
Cat #: HST1.5-48-5Y
UPC: 074983107377
to view pricing and more.
Documents & Guides
The HST1.5-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90?C continuous use. Shrink ratio: 3:1. Temperature range: -67?F to 230?F (-55?C to 110?C). Cross-linked Polyolefin. 1.5" (38.1 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.
Overview
The HST1.5-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90?C continuous use. Shrink ratio: 3:1. Temperature range: -67?F to 230?F (-55?C to 110?C). Cross-linked Polyolefin. 1.5" (38.1 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.
The HST Series Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations.
Also known as: 074983107377, HST1.5-48-5Y
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 3/0 - 400 |
| Color: | Black |
| Length: | 48 in |
| Volts AC: | 600 |
| Allowable Gauge Range: | 3/0 - 400 |