NetShelter SX Server Rack Gen 2, 42U, 1991H x 750W x 1200D mm, with Sides, Black [TAA]

Item #: 2835510

Cat #: AR3350B2

UPC: 731304642213

to view pricing and more.
NetShelter SX Server Rack Gen 2, 42U, 1991H x 750W x 1200D mm, with Sides, Black [TAA]

Overview

NetShelter SX Server Rack Gen 2, 42U, 1991H x 750W x 1200D mm, with Sides, Black [TAA]

Introducing the redesigned APC NetShelter SX rack enclosure - trusted, versatile, and built for demanding IT environments. With larger load capacities and more space for equipment, it enables higher-density computing. Choose from standard, wide, extra wide, and large-depth options. The modern look is perfect for colocation and customer-facing businesses. Simplify workflows with easy access to cabling and equipment, and optimize airflow and cable management with our wide range of APC accessories. The 270° (180° bayed) opening doors keep aisles clear, while 80% door perforation improves airflow for high-powered servers. Built with all-steel construction, it lasts for years and can be used for various applications. It ships in sturdy, recyclable packaging.

Also known as: 731304642213, AR3350B2

Specifications

No Specifications Available