LEW 812-DA-SP-NS

Item #: 2835636

Cat #: 812-DA-SP-NS

UPC: 784149700419

to view pricing and more.
Lew Electric 812-DA-SP-NS flush mount round floor box is a round, drop in style,heavy-duty, die cast aluminum floor box designed for reliable, in floor electrical power distribution. It includes a durable brushed, nickel plug cover for a clean, low-profile finish, making it perfect for flush installation in wood floors. Equipped with a UL listed 15 AMP (TR) duplex receptacle, the 812-DA series provides safe, code-compliant power access where traditional wall outlets are not available or convenient. The die cast aluminum box includes 1/2" and 3/4" threaded conduit openings, offering flexible wiring options for new or retrofit electrical installations.

Overview

Lew Electric 812-DA-SP-NS flush mount round floor box is a round, drop in style,heavy-duty, die cast aluminum floor box designed for reliable, in floor electrical power distribution. It includes a durable brushed, nickel plug cover for a clean, low-profile finish, making it perfect for flush installation in wood floors. Equipped with a UL listed 15 AMP (TR) duplex receptacle, the 812-DA series provides safe, code-compliant power access where traditional wall outlets are not available or convenient. The die cast aluminum box includes 1/2" and 3/4" threaded conduit openings, offering flexible wiring options for new or retrofit electrical installations.

ETL file #4004534

Conforms to UL 498

Conforms CSA C22.2 #42

UL listed receptacle #E309821

Also known as: 784149700419, 812-DA-SP-NS

Specifications

Material: Die Cast Aluminum
Color: Nickel
Gangs: 1
Diameter: 4 in
Shape: Round
Height: 3.140 in
Cubic Inches: 15.500 in³
Finish: Aluminum
Material: Die Cast Aluminum
Gangs: 1
Shape: Round
Cubic Inches: 15.500 in³
Color: Nickel
Diameter: 4 in
Height: 3.140 in
Finish: Aluminum