Yellow Premium Vinyl Tape, 4" x 140'

Item #: 2835859

Cat #: T4-3008

UPC:

to view pricing and more.
Documents & Guides
Yellow Premium Vinyl Tape, 4 Inch x 140 Foot

Overview

Yellow Premium Vinyl Tape, 4 Inch x 140 Foot

DuraLabel's Premium Vinyl Tape is engineered to meet the toughest labeling challenges. From safety labels to pipe marking, our aggressive adhesive is tough-tested to withstand extreme heat or cold, and chemical-resistant for HazCom and GHS.

Backed by an industry-leading 5-year warranty, the flexible yet durable vinyl adapts to many different surfaces and work environments. Contact us to order custom colors to fit your needs!

Also known as: T4-3008

Features & Benefits

  • Multipurpose: customize labels for a variety of uses like general facility safety signs, pipe markers, and 5S labels.
  • Calendared vinyl and strong adhesive: durable material resists damage from UV light, moisture, and most chemicals to keep labels intact and legible in a variety of work environments.
  • 5-year warranty: guaranteed to be free of defects and failure within five years of purchase.
  • Indoor and outdoor use: supply holds strong in a range of temperatures and surfaces indoors and out.

Specifications

Material: Vinyl
Width: 4 in
Color: Yellow
Length: 140 ft
Material: Vinyl
Color: Yellow
Width: 4 in
Length: 140 ft