225A 42CRT 3P4W 208Y/120V 10K IC 3R

Item #: 283612

Cat #: TM42422R

UPC: 783164077063

to view pricing and more.
Documents & Guides
Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM42422R features spaces for 42, 1" breakers, a 225A main ampere rating, 3 phases, and an outdoor suitable enclosure.

Overview

Main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM42422R features spaces for 42, 1" breakers, a 225A main ampere rating, 3 phases, and an outdoor suitable enclosure.
Also known as: 783164077063, TM42422R

Specifications

Spaces: 42
Phase: 3
Volts AC: 208Y, 120/240
Mounting: Surface
Circuits: 42
Amps: 225
IP/NEMA Rating: NEMA 3R
Spaces: 42
Volts AC: 208Y, 120/240
Circuits: 42
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Amps: 225