30/32A Pin & Sleeve Connector, 2P/3W, 250VAC, Blue

Item #: 2836165

Cat #: AH330C6WDR

UPC: 032664006661

to view pricing and more.
Documents & Guides
30/32 Amp Pin & Sleeve Connector, 2-Pole/3-Wire, 250VAC, Blue

Overview

30/32 Amp Pin & Sleeve Connector, 2-Pole/3-Wire, 250VAC, Blue

Eaton’s Arrow Hart series of Pin & Sleeve products have been expanded to include dual rating for both North American and European amperages. These products are ideal for the data center industry as customers now only need one part number to power server assemblies in the US and overseas. Our dual rated devices carry an IP69K rating and Arrow Hart’s signature features that make installation fast and reliable.

Also known as: 032664006661, AH330C6WDR

Specifications

Amps: 32, 30
Poles: 2
Color: Blue
Volts AC: 250
Amps: 32, 30
Color: Blue
Poles: 2
Volts AC: 250