275 Amp Very Fast-Acting Limiter, 125V

Item #: 283727

Cat #: ANN-275

UPC: 051712706377

to view pricing and more.
Documents & Guides
275 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

275 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706377, ANN-275

Specifications

Mounting: Stud
Amps: 275
Volts DC: 80
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Length: 81 mm
Width: 22.200 mm
Interrupt Rating AC: 2.500 kA
Mounting: Stud
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Length: 81 mm
Interrupt Rating AC: 2.500 kA
Amps: 275
Speed: Very Fast Acting
Volts AC: 125
Width: 22.200 mm