Surge Protective Device, Surgelogic, EMD, 300kA, 120/240VAC, 1PH, 3W, SPD type 2, UL 1283, NEMA 4

Item #: 2837301

Cat #: EMD13F

UPC: 606487139143

to view pricing and more.
Surge Protective Device, Surgelogic, EMD, 300 kA, 120/240 Volt AC, 1-Phase, 3-Wire, SPD type 2, UL 1283, NEMA 4

Overview

Surge Protective Device, Surgelogic, EMD, 300 kA, 120/240 Volt AC, 1-Phase, 3-Wire, SPD type 2, UL 1283, NEMA 4

Surgelogic™ Type EMD systems are externally mounted surge protection devices. Designed for external installation, the device enables convenient access for retrofitting and maintenance without requiring modifications to internal panel configurations. External mounting limits fault impact on internal equipment, enhancing reliability. With a surge current rating of 300,000 Amps, Indoor/Outdoor rated and includes Surge counter. It also includes a disconnect switch and Type 2. Rated for 120/240VAC single phase systems. This product is UL and CSA certified.

Also known as: 606487139143, EMD13F

Specifications

No Specifications Available