IBSBADV120-1030 IBSB ADV

Item #: 2837468

Cat #: 534434

UPC: 782856961055

to view pricing and more.
Documents & Guides
IBSBADV120-1030 IBSB ADV

Overview

IBSBADV120-1030 IBSB ADV

MBJYG Grounding and Bonding Braids are a reliable and convenient ground solution for applications that require flexibility and durability. Designed with halogen-free and flame retardant yellow green insulation, MBJYG braids are made with tinned copper ground braids and solid palms that are ready to install without any additional cutting, stripping, crimping or punching. MBJYG braids also do not require the addition of tin or crimped lugs and the proprietary manufacturing process helps optimize the electrical contact between each wire and helps eliminate moisture issues in the palms, helping prevent corrosion and extend the useful life of the braid.

Also known as: 782856961055, 534434

Features & Benefits

  • Suitable for all main molded case circuit breakers
  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Integral palm without lugs or terminals reduces material and assembly weight
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • DNV GL® and Bureau Veritas certified for marine and offshore applications

Specifications

Volts AC: 600
Finish: Tinned
Length: 40.550 in
Weight: 3.150 lb
Volts AC: 600
Length: 40.550 in
Finish: Tinned
Weight: 3.150 lb