Wall Fixture, 8 Light, Chrome

Item #: 28375

Cat #: 4703-05

UPC: 785652047053

Sign In or Register to view pricing and more.
Wall/Bath Light; De-Lovely, Size: 48x4-1/2", 100W, 120V, 8 Lamps, Medium G, Material: Steel Body.

Overview

Wall/Bath Light; De-Lovely, Size: 48x4-1/2", 100W, 120V, 8 Lamps, Medium G, Material: Steel Body.

For added star quality to your bath or dressing area, the De-Lovely bath and dressing room collection by Sea Gull Lighting brings the style of Hollywood to your home and provides generous illumination for getting ready! The assortment includes four-light, six-light and eight-light vanity fixtures offered in Chrome or Brushed Nickel finishes. Fixtures are Damp rated, California Title 24 compliant and easily convert to LED by purchasing LED lamps sold separately.

Also known as: 785652047053, 4703-05

Specifications

Color: Chrome
Wattage: 100
Type: Wall Fixture
Color: Chrome
Type: Wall Fixture
Wattage: 100