Pushbutton Enclosures Type 12, 9PBx22.5mm, Gray, Steel

Item #: 28377

Cat #: E9PBG

UPC: 783510101459

Sign In or Register to view pricing and more.
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E9PBG item measures 9PBx22.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E9PBG item measures 9PBx22.5mm with a material of Steel colored Gray.

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Also known as: 783510101459, E9PBG

Specifications

Depth: 3 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 9.500 in
Width: 8.500 in
Finish: Powder Coated
Weight: 6.400 lb
Depth: 3 in
IP/NEMA Rating: IP65, NEMA 12
Width: 8.500 in
Weight: 6.400 lb
Color: Gray
Height: 9.500 in
Finish: Powder Coated