Legend Plate, 30 x 50mm, 22.5mm Opening, Aluminum, Black Text

Item #: 28378

Cat #: 800F-18AE166

UPC: 781180225017

to view pricing and more.
Documents & Guides
Legend Plate, 30 x 50 mm, Snap-In, Aluminum, with Black Text, "ON", 22.5 mm, Opening

Overview

Legend Plate, 30 x 50 mm, Snap-In, Aluminum, with Black Text, "ON", 22.5 mm, Opening
Also known as: 781180225017, 800F-18AE166

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Size: 30 x 50 mm
Material: Aluminum
Type: Legend Plate, 22.5mm
Size: 30 x 50 mm
Family / Style: 800F
Material: Aluminum