Pilot Light, Harmony XB7, Round Green, 22mm, Integral LED, Faston Connectors, 230 - 240VAC

Item #: 2837981

Cat #: XB7EV03MP3

UPC: 389110164803

to view pricing and more.
Pilot Light, Harmony XB7, Round Green, 22 mm, Integral LED, Faston Connectors, 230 - 240 Volt AC

Overview

Pilot Light, Harmony XB7, Round Green, 22 mm, Integral LED, Faston Connectors, 230 - 240 Volt AC

This Harmony XB7, plain lens monolithic green pilot light is supplied with 230V AC, uses an integral LED and Faston terminals. It is easily installed into a standard 22mm diameter cut-outs and connected with simple Faston connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

Also known as: 389110164803, XB7EV03MP3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65