Monolithic Push Button, Harmony XB7, Plastic, Blue, 22mm, Spring Return, Unmarked, 1NO/NC

Item #: 2838119

Cat #: XB7NA65

UPC: 606480470212

to view pricing and more.

Overview

Monolithic Push Button, Harmony XB7, Plastic, Blue, 22.5 mm, Spring Return, Unmarked, 1 Normally Open/Normally Closed Contacts

This Harmony XB7, monolithic blue push button operates with a spring return / impulse mechanism and screw clamp terminals. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

Also known as: 606480470212, XB7NA65

Specifications

Standards: California Proposition 65
Standards: California Proposition 65