ORBIT 20W LED FLUSH MOUNT BLACK

Item #: 2838207

Cat #: 62-1452

UPC: 045923724527

to view pricing and more.
ORBIT 20W LED FLUSH MOUNT BLACK

Overview

ORBIT 20W LED FLUSH MOUNT BLACK

The Orbit 62-1452 LED flush mount brings modern-transitional design to your home with its minimal aesthetic. The unassuming base features a white interior to enhance the light output of the integrated LED. A classic black Finish is perfect for existing Finishes in your bathroom, hallway and entry way.

Also known as: 045923724527, 62-1452

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Lumens: 1300
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Lumens: 1300
Material: Steel
Light Technology: LED