Cast Aluminum Pipe Wrench, 18"

Item #: 2838225

Cat #: 68225

UPC: 092644682254

to view pricing and more.
Documents & Guides
18-Inch Pipe Wrench With Lightweight, Durable I-Beam Handle Design, Optimized Jaw Design For No-Slip Grip During High-Torque Application, Adjustable Jaw Extends To Fit 2-1/2-Inch (5 Cm) Pipes, Contoured Handle For Secure Hold, Twist-Knob With Knurling For Easy Size Extension, Easy-To-See Markings For Accurate Size Setting, Hang-Hole For Convenient Storage

Overview

18-Inch Pipe Wrench With Lightweight, Durable I-Beam Handle Design, Optimized Jaw Design For No-Slip Grip During High-Torque Application, Adjustable Jaw Extends To Fit 2-1/2-Inch (5 Cm) Pipes, Contoured Handle For Secure Hold, Twist-Knob With Knurling For Easy Size Extension, Easy-To-See Markings For Accurate Size Setting, Hang-Hole For Convenient Storage

The Klein Tools Cast Aluminum Pipe Wrench is both durable and lightweight. The 18-Inch I-beam handle design allows for heavy-duty, high-torque application. Offering a versatile gripping range, the wrench adjusts to fit up to 2-1/2-Inch (6 cm) pipes.

Also known as: 092644682254, 68225

Features & Benefits

  • 18-Inch Pipe Wrench with lightweight, durable I-beam handle design
  • Optimized jaw design for no-slip grip during high-torque application
  • Adjustable jaw extends to fit 2-1/2-Inch (5 cm) pipes
  • Contoured handle for secure hold
  • Twist-knob with knurling for easy size extension

Specifications

Length: 18 in
Length: 18 in