Breaker, Bolt On, QO, 3P, 15A, 120/240VAC, 10kAIC, Fungal Treatment

Item #: 2838492

Cat #: QOB315FT

UPC: 785901085768

to view pricing and more.
Breaker, Bolt On, QO, 3-Pole, 15 Amp, 120/240 Volt AC, 10kAIC, Fungal Treatment

Overview

Breaker, Bolt On, QO, 3-Pole, 15 Amp, 120/240 Volt AC, 10kAIC, Fungal Treatment

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 3 pole QO circuit breaker is rated at 15A at 120/240VAC. This unit provides 10kA breaking capacity and bolt on mounting. This product includes a fungal treatment. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901085768, QOB315FT

Specifications

No Specifications Available