410W Solar Panel With AC Module, 132 Cell

Item #: 2838642

Cat #: Q.PEAK-DUO-BLK-ML-G10.C1+/AC-410

UPC:

Sign In or Register to view pricing and more.
410 Watt Solar Panel With AC Module, 6 × 22 Monocrystalline Q.ANTUM Half Cells, 74 x 41.100 x 1.570 Inch, Anodized Aluminum Frame With Black Finish

Overview

410 Watt Solar Panel With AC Module, 6 × 22 Monocrystalline Q.ANTUM Half Cells, 74 x 41.100 x 1.570 Inch, Anodized Aluminum Frame With Black Finish

Qcells Q.PEAK DUO BLK ML-G10+ series is a premium all‑black residential rooftop solar module delivering 395–415 W and up to 21.1% efficiency using Q.ANTUM DUO Z zero‑gap half‑cell technology. Built for long-term reliability, it includes Anti‑LeTID, Anti‑PID and Hot‑Spot Protect, plus a 25‑year product warranty and 25‑year linear performance warranty (98% year 1, max 0.5%/year thereafter). Designed for harsh conditions, it features a robust black anodized aluminum frame rated for high snow (5400 Pa) and wind loads (4000 Pa), an IP67 junction box, and MC4 connectors.

Also known as: Q.PEAK-DUO-BLK-ML-G10.C1+/AC-410

Features & Benefits

  • More energy per panel, helping maximize output on space-constrained residential roofs.
  • Built to withstand demanding conditions for dependable long-term operation.
  • Reduces common degradation risks to preserve performance over the module’s life.
  • Higher confidence in durability and predictable long-term power output.
  • Higher efficiency supports greater system yield from the same rooftop area.

Specifications

Height: 74 in
Color: Black
Wattage: 410
Depth: 1.570 in
Number of Cells: 132
Connector Type: MC4
Width: 41.100 in
Height: 74 in
Wattage: 410
Number of Cells: 132
Width: 41.100 in
Color: Black
Depth: 1.570 in
Connector Type: MC4