Pushbutton Enclosures Type 12, 8PBx22.5mm, Gray, Steel

Item #: 28390

Cat #: E8PBG

UPC: 783510101442

to view pricing and more.
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E8PBG item measures 8PBx22.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Enclosures Type 12, E8PBG item measures 8PBx22.5mm with a material of Steel colored Gray.

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Also known as: 783510101442, E8PBG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Weight: 6 lb
Width: 3.250 in
Height: 20.250 in
Depth: 2.750 in
Finish: Powder Coated
Color: Gray
Weight: 6 lb
Height: 20.250 in
Finish: Powder Coated
IP/NEMA Rating: IP65, NEMA 12
Width: 3.250 in
Depth: 2.750 in