
4" HCD Quick Connect LED Fixture Kit, 27-50K
Item #: 2839274
Cat #: HCDQCLS1525CSD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4-Inch HCD Quick Connect LED Fixture Kit, 120-277V, 90 CRI, 1500/2000/2500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming
Overview
4-Inch HCD Quick Connect LED Fixture Kit, 120-277V, 90 CRI, 1500/2000/2500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming
The HCD System offers total flexibility as a modular downlighting system built on a series of Factory preset or Selectable (Lumen/ CCT) LED Module Kits that easily interchange with a complete fleet of reflectors. Available in both rounds and squares, in multiple sizes and beam distributions. HCD installs-from-below and mounts securely to any retrofit/remodel/new construction ceiling.
Also known as: HCDQCLS1525CSD
Specifications
| Lumens: | 2500, 2000, 1500, Selectable |
| Size: | 4 in |
| Color Rendering Index (CRI): | 90 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500, 2000, 1500, Selectable |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Size: | 4 in |
| Type: | 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |