HD SAFETY SWITCH LINE SIDE BARRIER 8001200 A 2P 240 V

Item #: 2839413

Cat #: LSBF202

UPC: 785901603931

to view pricing and more.

Overview

HD SAFETY SWITCH LINE SIDE BARRIER 8001200 A 2P 240 V

Line side barrier kit physically blocks access to the energized line-side terminals, reducing the risk of electrical shock or arc flash during maintenance or inspection. The field instable line side barrier kits are required to meet the code for service entrance applications. Barrier kits prevent accidental contact with line side, un-insulated, ungrounded or service terminal live parts. Line Side Barriers for Heavy Duty safety switch which is rated for 2pole, 800A and 1200A (240V).

Also known as: 785901603931, LSBF202

Specifications

No Specifications Available