REXEL logo

Breaker, Motor Protection, .63A, C Frame, 3P, DIN Rail Mount

Item #: 2840
Cat #: 140M-C2E-A63
UPC: 662468964302
Sign In or Register to view pricing and more.
Breaker, Motor Protection, 0.63 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC

Product Overview

Breaker, Motor Protection, 0.63 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC
Also known as: 662468964302, 140M-C2E-A63

Documents

Frequently Bought Together (25)
Allen-Bradley
140M-C2E-B63 Breaker, Motor Protection, 6.3A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
100-C09D10 Contactor, IEC, 9A, 3P, 120V Coil
Allen-Bradley
140M-C2E-B40 Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
140M-C-AFA11 Breaker, Motor Protection, Auxiliary Contact, Front Mount, 1NO/NC
Hammond Power Solutions
PH1000MQMJ Transformer, Control, 1KVA, 240/480 x 120/240, Machine Tool
Allen-Bradley
140F-D3C-C30 Fuse Holder, UL Class CC, 30A, 600VAC, 3P
Allen-Bradley
140M-C2E-C10 Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
140M-C2E-B25 Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
140M-C2E-B16 Breaker, Motor Protection, 1.6A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
100-C09EJ10 Contactor, IEC, 9A, 3P, 24VDC Electronic Coil, 1NO
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
1489-AMRA3 Auxiliary Contact, Right Side Mount, 1 NO/1 NC
Allen-Bradley
140M-C2E-B10 Breaker, Motor Protection, 1.0A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
1492-LD32P Terminal Block, 2 Circuit, 1 Fixed, 1 Plug-in Conn., Gray, 2.5mm
Eaton/Bussmann Series
LPJ-15SP Fuse, 15 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Allen-Bradley
1734-AENTR Communication Adapter, 2 Ethernet/IP Ports
Allen-Bradley
1489-M1C040 Breaker, Miniature, 4A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-EBLD32P Terminal Block End Barrier, Standard
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-STPCE Coding Element, Yellow, for 1492-Pluggable Terminal Blocks
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
700-CF400EJ Relay, Industrial, IEC, 4P, NO, 24VDC Coil, with Diode
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps: 0.630
Amps Range: 0.400, 0.630
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps Range: 0.400, 0.630
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 0.630

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)