
Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, Deep Type, Aluminum, White
Item #: 284021
Cat #: WPBD23-W
UPC: 785007261240
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Deep Type, Aluminum, White, (4) Close-Up Logs and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Deep Type, Aluminum, White, (4) Close-Up Logs and Mounting Lugs Included.
Also known as: 785007261240, WPBD23-W
Specifications
| Gangs: | 1 |
| Color: | White |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 3 |
| Gangs: | 1 |
| Material: | Aluminum |
| Number of Threaded Outlets: | 3 |
| Color: | White |
| Threaded Outlet Diameter: | 1/2 in |