Door Lock, I-Line,QMB, NQOD, NQO, NQOB, NF Panelboards series E1, NEMA 3R/12

Item #: 284039
Cat #: PK4NVL
UPC: 785901838753
Sign In or Register to view pricing and more.
Door Lock, I-Line,QMB, NQOD, NQO, NQOB, NF Panelboards series E1, NEMA 3R/12

Overview

Door Lock, I-Line,QMB, NQOD, NQO, NQOB, NF Panelboards series E1, NEMA 3R/12
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. The following are suitable for use as service entrance equipment such as all main circuit breaker panelboards. I-Line circuit breaker panelboards are available as 400–1200 A main lugs only and 100–1200 A main circuit breakers. I-Line circuit breaker panelboards are designed, manufactured, and tested to comply to UL, CSA, NFPA, NEMA & W-P standards. This door lock is used with NQ, NF, and I-Line Panelboards. NEMA 3R/12 rated.
Also known as: 785901838753, PK4NVL

Specifications

Mounting: Door
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Mounting: Door
IP/NEMA Rating: NEMA 3R, NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)