UNIVERSAL MOUNTING ACCESSORY XV4/XV6/XVB7 MODULAR TOWER LIGHT PLASTIC FIXING PLATE WITH POLE GR

Item #: 2840483

Cat #: XVZ02

UPC: 606487130430

to view pricing and more.

Overview

UNIVERSAL MOUNTING ACCESSORY XV4/XV6/XVB7 MODULAR TOWER LIGHT PLASTIC FIXING PLATE WITH POLE GREY

This fixing plate comprising a tube is part of the Harmony XVB7, XV6, and XV4 ranges, featuring modular tower lights designed for easy customer assembly. It is designed for easy mounting of a base module with bottom cable entry (a gasket and fixing screws are included). The XVZ02 dark grey fixing plate features a plastic base and an aluminum tube measuring 100mm in height and 25mm in diameter. It is impact, dust, water, and vibration resistant thanks to its IP66 rating, making it ideal for operation in harsh environments. It weighs 81g. This fixing plate is compatible with the XVZ09 wall mounting bracket or the XVZ07 and XVZ08 adapters. The Harmony range of tower lights features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487130430, XVZ02

Specifications

No Specifications Available