Solid Raceway,PVC,3X1X6',LGRY,NM

Item #: 284106

Cat #: FS3X1LG6NM

UPC: 074983341122

to view pricing and more.
Panduct® type FS solid wall wiring duct, 3 W x 1 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 1 H, 6' length, PVC, light gray, no mounting holes.
Also known as: 074983341122, FS3X1LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC