Solid Raceway,PVC,3X1X6',WHT,NM

Item #: 284109

Cat #: FS3X1WH6NM

UPC: 074983341115

to view pricing and more.
Documents & Guides
Panduct® type FS solid wall wiring duct, 3 W x 1 H, 6' length, PVC, white, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 1 H, 6' length, PVC, white, no mounting holes.
Also known as: 074983341115, FS3X1WH6NM

Specifications

Color: White
Material: PVC
Length: 6 ft
Color: White
Length: 6 ft
Material: PVC