Pushbutton Square Enclosures Type 12, 6PBx22.5mm, Gray, Steel

Item #: 28413

Cat #: E6PBG

UPC: 783510101435

to view pricing and more.
Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Square Enclosures Type 12, E6PBG item measures 6PBx22.5mm with a material of Steel colored Gray.

Overview

Pre-cut pushbutton enclosures house and protect push buttons, lights and switches. This Pushbutton Square Enclosures Type 12, E6PBG item measures 6PBx22.5mm with a material of Steel colored Gray.

nVent HOFFMAN HOFE6PBG pushbutton enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches.

Also known as: 783510101435, E6PBG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Enclosure, 6 Element
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Type: Enclosure, 6 Element
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Color: Gray
Material: Steel