INSERT DIN 5MM

Item #: 2841610

Cat #: LHC529

UPC: 783510484767

to view pricing and more.
Documents & Guides

Overview

INSERT DIN 5MM

The locking inserts and cylinders can be mounted independently in the lift handle, which means many combinations can be created. This reduces the number of handles to be stocked.

Also known as: 783510484767, LHC529

Specifications

Weight: 1 lb
Material: Steel
Height: 1.460 in
Width: 0.910 in
Depth: 1.590 in
Finish: Smooth Matte
Color: Black Gray
Weight: 1 lb
Height: 1.460 in
Depth: 1.590 in
Color: Black Gray
Material: Steel
Width: 0.910 in
Finish: Smooth Matte