MBJYG10-200-6 BRAID

Item #: 2841768

Cat #: 563608

UPC: 782856951629

to view pricing and more.
Documents & Guides
MBJYG10-200-6 BRAID

Overview

MBJYG10-200-6 BRAID

Flat Insulated Tinned Copper Grounding Braid.

Also known as: 782856951629, 563608

Features & Benefits

  • Complete range of earth/ground flexible connections from 6 - 25 mm² (11.84 - 49.33 kcmil) cross section and from 100 - 300 mm (3.937" - 11.811") length
  • Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance
  • Resistant to vibration and fatigue, reducing maintenance
  • Provides weight savings, material savings and lower impedance when compared to similar lugged cables with insulation
  • Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
  • Halogen free and flame retardant yellow green insulation
  • Quick and easy to install
  • Recommended by the EMC/EMI directives and less impedance than cables
  • RoHS compliant

Specifications

Material: Copper
Volts AC: 600
Length: 7.870 in
Product Thickness: 0.040 in
Finish: Tinned
Weight: 0.050 lb
Material: Copper
Length: 7.870 in
Finish: Tinned
Volts AC: 600
Product Thickness: 0.040 in
Weight: 0.050 lb