MBJYG25-250-8 BRAID

Item #: 2841775

Cat #: 563621

UPC: 782856951735

to view pricing and more.
Documents & Guides
MBJYG25-250-8 BRAID

Overview

MBJYG25-250-8 BRAID

MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.

Also known as: 782856951735, 563621

Features & Benefits

  • Complete range of earth/ground flexible connections from 6 - 25 mm² (11.84 - 49.33 kcmil) cross section and from 100 - 300 mm (3.937" - 11.811") length
  • Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance
  • Resistant to vibration and fatigue, reducing maintenance
  • Provides weight savings, material savings and lower impedance when compared to similar lugged cables with insulation
  • Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
  • Halogen free and flame retardant yellow green insulation
  • Quick and easy to install
  • Recommended by the EMC/EMI directives and less impedance than cables
  • RoHS compliant

Specifications

Material: Copper
Volts AC: 600
Length: 9.840 in
Product Thickness: 0.070 in
Finish: Tinned
Weight: 0.150 lb
Material: Copper
Length: 9.840 in
Finish: Tinned
Volts AC: 600
Product Thickness: 0.070 in
Weight: 0.150 lb