REXEL logo

12-2 MC PARKING DECK/LOT CABLE 250' COIL

Item #: 284211
Cat #: 2304-42-00
UPC: 077680115201
Sign In or Register to view pricing and more.
Documents & Guides
12/2 MC JCKT 250 COIL

Overview

12/2 MC JCKT 250 COIL
Also known as: 077680115201, 2304-42-00

Others Also Bought (24)

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)