4" Square Box, Welded, Metallic, 2-1/8" Deep, CV Bracket

Item #: 28422
Cat #: 52171-CV1/2-3/4
UPC: 785991167351
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, "CV" Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, "CV" Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 30.3
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991167351, 52171-CV1/2-3/4, 1900 slap on

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 6
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 6

Customer Reviews

No reviews for this product
(0)