Cat 6 Patch Panel 24-Port, UTP, 1U, Black

Item #: 2842555

Cat #: 520959

UPC: 766623520959

to view pricing and more.
Documents & Guides
No Documents Available
Category 6 Patch Panel 24-Port, UTP, 1U, Black

Overview

Category 6 Patch Panel 24-Port, UTP, 1U, Black

The Intellinet Network Solutions Wall-mount Patch Panel helps maintain the integrity of your data and enables you to quickly change the port assignment of any piece of equipment that's attached to your network. This patch panel offers convenient access to ports and can be mounted to a wall, desk or any appropriate place where a rack is not able to be set up. With Cat6 performance that complies with the ANSI/TIA/EIA 568 B.2-1 standard and supporting unshielded Cat6 cable, this patch panel meets current industry standards for enhanced support of what's possible in your network.

Also known as: 766623520959, 520959

Features & Benefits

  • Solid and reliable terminations for copper cabling featuring gold plated jack contacts
  • Supports 22 to 26 AWG stranded and solid wire
  • Compatible with both 110 and Krone punch down tools
  • Cat 6 performance is in compliance with the ANSI/TIA/EIA 568 B.2-1 standard
  • For use with unshielded twisted pair (UTP) Cat6 network cable
  • Lifetime Warranty
  • Ideal for Ethernet, Fast Ethernet, and Gigabit Ethernet network applications
  • Connects RJ45 ports to a network

Specifications

Type: CAT 6
Mounting: Wall
Number of Ports: 24
Type: CAT 6
Number of Ports: 24
Mounting: Wall