1
more

Category 6a Outdoor Modular Inline RJ45 Coupler
Item #: 2842584
Cat #: 791120
UPC: 766623791120
to view pricing and more.
Documents & Guides
Category 6a Outdoor Modular Inline RJ45 Coupler, Waterproof and Dustproof, IP68-rated, STP, Two RJ45 Ports, 8P8C Female to 8P8C Female, Black
Overview
Category 6a Outdoor Modular Inline RJ45 Coupler, Waterproof and Dustproof, IP68-rated, STP, Two RJ45 Ports, 8P8C Female to 8P8C Female, Black
The Intellinet Network Solutions Cat6a Outdoor Modular Inline Coupler easily extends or connects patch cables in outdoor and industrial applications thanks to its cable glands with IP68-rating (dustproof and waterproof). Its rugged housing can withstand even extreme operating temperatures that range from -20 to 70℃ (-4 – 158°F). This coupler features 3-micron gold-plated contacts that guarantee the highest signal integrity. It is also suitable for all Power-over-Ethernet applications (IEEE 802.3af/at/bt).
Also known as: 766623791120, 791120
Specifications
| Type: | RJ45, CAT 6 |
| Color: | Black |
| Type: | RJ45, CAT 6 |
| Color: | Black |