
Category 6 RJ45 Modular Plugs UTP, 3-Prong, 100 plugs in Jar, Transparent
Item #: 2842585
Cat #: 791281
UPC: 766623791281
to view pricing and more.
Category 6 RJ45 Modular Plugs UTP, 3-Prong, For Solid and Stranded Wire, 100 plugs in Jar, Gold-plated Contacts, Transparent
Overview
Category 6 RJ45 Modular Plugs UTP, 3-Prong, For Solid and Stranded Wire, 100 plugs in Jar, Gold-plated Contacts, Transparent
Intellinet Network Solutions RJ45 8-position, 8-contact (8P8C) modular plugs provide our customers with options for CAT5e, CAT6 and CAT6a cables in unshielded and shielded varieties. We offer 15 micro-inch gold contacts for our standard plugs or a high-quality 50 micro-inch standard in our Premium and Pro lines.
Also known as: 766623791281, 791281
Features & Benefits
- Cat6 RJ45 modular plug with 10G / 1G and 250 MHz in accordance with ISO/IEC 11801
- Gold-plated contacts for corrosion-free connections
- Supports 22 to 23 AWG
- Three-prong terminal for solid & stranded wire
- Flame retardant rating in accordance with UL 94 V-2
- Suitable for extreme operating temperatures of -40 to 185ºF (-40 to 85ºC)
- For unshielded twisted pair applications
- Fits round cable
- Compatible and color-coded with T568A and T568B
- Standard 8P8C design, compatible with all network RJ45 connections
Specifications
| Color: | Clear |
| Color: | Clear |