1
more

9U 19" Swing-Out Wall Mount Network Cabinet, Hinged Back, 23.6" Deep, Lockable Glass Door, Black
Item #: 2842593
Cat #: 713849
UPC: 766623713849
to view pricing and more.
Documents & Guides
9U 19-Inch Swing-Out Wall Mount Network Cabinet, Hinged Back, 23.6" Deep, Lockable Glass Door, Black, Ships flat packed, Steel Panels, Max static load 66 lb. Swing-out hinged-back frame for rear access.
Overview
9U 19-Inch Swing-Out Wall Mount Network Cabinet, Hinged Back, 23.6" Deep, Lockable Glass Door, Black, Ships flat packed, Steel Panels, Max static load 66 lb. Swing-out hinged-back frame for rear access.
Intellinet Network Solutions Double-Section wallmount cabinets offer you a flexible solution for your network installations. Since they ship flat-pack (unassembled)*, they save you space and money. High quality features include a 4MM toughened glass door and cold-rolled galvanized steel. The rear door access to the back of the cabinet makes cabinet and component exchange a breeze.
Also known as: 766623713849, 713849
Features & Benefits
- Fits standard 19 in. rackmount equipment
- Swing-out hinged-back design for rear access
- Max static load: 66 lb
- Distance between front and rear mounting rails: 10.98–14.13 in
- Maximum usable device depth: Up to 18.5 in (approx.)
- Lockable glass front door
- Cold-rolled SPCC steel construction
- Ships flat packed
- Cable entry via rear or top panel
- 3-year warranty
Specifications
| Color: | Black |
| Color: | Black |