2U 19-Inch Swing-Out Wall Mount Network Cabinet, Hinged Back, 23.6" Deep, Lockable Glass Door, Black

Item #: 2842597

Cat #: 713863

UPC: 766623713863

to view pricing and more.
Documents & Guides
12U 19-Inch Swing-Out Wall Mount Network Cabinet, Hinged Back, 23.6" Deep, Lockable Glass Door, Black, Ships flat packed, Steel Panels, Max static load 66 lb. Swing-out hinged-back frame for rear access.

Overview

12U 19-Inch Swing-Out Wall Mount Network Cabinet, Hinged Back, 23.6" Deep, Lockable Glass Door, Black, Ships flat packed, Steel Panels, Max static load 66 lb. Swing-out hinged-back frame for rear access.

Intellinet Network Solutions Double-Section wallmount cabinets offer you a flexible solution for your network installations. Since they ship flat-pack (unassembled)*, they save you space and money. High quality features include a 4MM toughened glass door and cold-rolled galvanized steel. The rear door access to the back of the cabinet makes cabinet and component exchange a breeze.

Also known as: 766623713863, 713863

Specifications

Height: 23 in
Color: Black
Width: 21 in
Depth: 23.600 in
Height: 23 in
Width: 21 in
Color: Black
Depth: 23.600 in