
Available in: 03/2026 - 19" Cantilever Shelf, 1U, 350 mm (13.8 in.) Shelf Depth, Non-Vented, Black
Item #: 2842602
Cat #: 715102
UPC: 766623715102
to view pricing and more.
Available in: 03/2026 - 19" Cantilever Shelf, 1U, 350 mm (13.8 in.) Shelf Depth, Non-Vented, Black
Overview
Available in: 03/2026 - 19" Cantilever Shelf, 1U, 350 mm (13.8 in.) Shelf Depth, Non-Vented, Black
Offering more versatility for any 19" cabinet or rack than the standard, fixed installation can, the Intellinet Network Solutions 19" Cantilever Shelf will help any network administrator create the best network infrastructure for their purposes. Made of rugged steel and coated in antistatic powder to help prevent electromagnetic interference with vital networking equipment, this shelf bolts to the front or back of your cabinet and provides easy access to the tools you need, right where you need them.
Also known as: 766623715102, 715102
Features & Benefits
- 1U rackmount space
- Supports a maximum static load of 25 kg (55 lbs.)
- 19" rackmountable
- Antistatic powder coating
- 1.2 mm steel thickness
- 1.2 mm steel thickness
Specifications
| Color: | Black |
| Color: | Black |